This item is Discontinued.

Bestorq Aftermarket Bad Boy 2010 AOS DIESEL (60" Deck) Zero Turn Mower Replacement Belt, B220 B220

Aftermarket Bad Boy 2010 AOS DIESEL (60" Deck) Zero Turn Mower Replacement Belt, B220 (Discontinued)

  • Mfr # B220
  • Zoro # G903835744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B220
Zoro #
G903835744
UPC #
-
Country of Origin
China

Dimensions

Outside Length
223 in
Top Width
5/8 in
Height
7/16 in
Inside Length
220 in

Details

V-Belt Type
V Belt
Number of Ribs
1
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Replaces OEM Part
041-0222-00
Replaces OEM Brand
Bad Boy
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Weight
2.27 lbs.

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-223 in Height-7/16 in Weight: 2.27 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.