This item is Discontinued.

No Product Image Available

This item is Discontinued.

Bestorq

Aftermarket, C230 (Discontinued)

Mfr # C230
Zoro # G703533062
Country of Origin China
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C230
Zoro #
G703533062
UPC #
-
Country of Origin
China
V-Belt Type
V Belt
Number of Ribs
1
Material
Fiberglass and Rubber
Temp. Range
-30 F to 160 F
Standards
RMA
For Use With
Heavy Duty General Application
Replaces OEM Part
141297
Replaces OEM Brand
Electrolux
Weight
3.86 lbs.
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life

Dimensions

Top Width
7/8 in
Outside Length
234 in
Height
17/32 in
Inside Length
230 in

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major USA Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant
Belt Type-V Belt
Top Width-7/8 in
Material-Rubber
Outside Length-234 in
Height-17/32 in
Weight: 3.86 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.