This item is Discontinued.

Bestorq Aftermarket Replacement Belt for Encore 61K850ZP POWLER MID CUT (Clutch) Zero Turn Mower BX39

This item is Discontinued.

Bestorq

Aftermarket Replacement Belt for Encore 61K850ZP POWLER MID CUT (Clutch) Zero Turn Mower (Discontinued)

Mfr # BX39
Zoro # G503832372
Country of Origin China
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BX39
Zoro #
G503832372
UPC #
-
Country of Origin
China
V-Belt Type
Cogged Belt
Number of Ribs
1
Material
Fiberglass and Rubber
Temp. Range
-30 F to 160 F
Standards
RMA
For Use With
Heavy Duty General Application
Replaces OEM Brand
Encore
Replaces OEM Part
BX39
Weight
0.4 lbs.
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-21/32 in Material-Rubber Outside Length-42 in Height-13/32 in Weight: 0.4 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.