This item is Discontinued.

Bestorq Aftermarket Husqvarna IZ25 (968999672) (Deck 48") Zero Turn Mower Replacement Belt, B148LG B148LG

Aftermarket Husqvarna IZ25 (968999672) (Deck 48") Zero Turn Mower Replacement Belt, B148LG (Discontinued)

  • Mfr # B148LG
  • Zoro # G103826313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B148LG
Zoro #
G103826313
UPC #
-
Country of Origin
China

Dimensions

Outside Length
151 in
Top Width
21/32 in
Height
7/16 in
Inside Length
148 in

Details

V-Belt Type
V Belt
Number of Ribs
1
Material
Kevlar (Aramid) and Rubber
For Use With
Lawn and Garden
Temp. Range
-60 F to 176 F
Replaces OEM Part
B148K
Replaces OEM Brand
Husqvarna
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Standards
RMA
Weight
1.56 lbs.
Banded Belt
No
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-151 in Height-7/16 in Weight: 1.56 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.