Shop All V-Belts
Bestorq
Aftermarket Hustler 928044A/B SUPER Z (60" Deck S/D) Zero Turn Mower Replacement Belt, B173LG
Mfr # B173LG
Zoro # G303819030
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 176 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 176 in |
Inside Length | 173 in |
Height | 7/16 in |
Details
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-176 in Height-7/16 in Weight: 1.81 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (HD76070 OLP)
- GATES XPA1657 Metric V-Belt, 1657mm Outside Length, 13mm Top Width, 1 Ribs (XPA1657)
- MAIN FILTER Hydraulic Filter, replaces HYVA 14896991A, Return Line, 10 micron, Outside-In (MF0062309)
- REELCRAFT Hose Bumper 1/2 In (2-HR1005)
- BESTORQ 5VX850/06 Banded Cogged Belt, 85 in Outside Length, 5/8 in Top Width, 6 Ribs (5VX850/06)
- BESTORQ Aftermarket P46873 JOHN DEERE Classic Replacement V-Belt, D140 (D140)
- DAYTON 4/B148 Banded V-Belt, 151-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (13V570)
- CONTINENTAL CONTITECH CX109 Cogged V-Belt, 113" Outside Length, 7/8" Top Width, 1 Ribs (CX109)
- D&D 85" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX850)
- CONTINENTAL CONTITECH BX55 Cogged V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (BX55)
- DAYTON 4L720 V-Belt, 72" Outside Length, 1/2" Top Width, 1 Ribs (4L720)
- Bestorq Power Transmission Belts