This product has been discontinued.
Bestorq
Aftermarket Murray 42827X199A Riding Lawn Mower Replacement Belt, A89LG (Discontinued)
Mfr # A89LG
Zoro # G603814810
Product Information
Dimensions
Outside Length | 91 in |
Top Width | 1/2 in |
Inside Length | 89 in |
Height | 5/16 in |
Details
V-Belt Type | V Belt |
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 37X75 |
Replaces OEM Brand | Murray |
Weight | 0.56 lbs. |
Storage Temp. | 40F-100F |
Banded Belt | No |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-91 in Height-5/16 in Weight: 0.56 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.