This item is Discontinued.

Bestorq Aftermarket replacement for 70050-94704 Kubota B1700 (RFM60 rear mower) belt, B104 B104

This item is Discontinued.

Bestorq

Aftermarket replacement for 70050-94704 Kubota B1700 (RFM60 rear mower) belt, B104 (Discontinued)

Mfr # B104
Zoro # G603582696
Country of Origin China
Category V-Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B104
Zoro #
G603582696
UPC #
-
Country of Origin
China

Dimensions

Top Width
5/8 in
Outside Length
107 in
Height
7/16 in
Inside Length
104 in

Details

V-Belt Type
V Belt
Number of Ribs
1
Material
Fiberglass and Rubber
Temp. Range
-30 F to 160 F
Standards
RMA
Application
Heavy Duty General Application
For Use With
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.07 lbs.
Replaces OEM Part
70050-94704
Replaces OEM Brand
Kubota
Banded Belt
No
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-107 in Height-7/16 in Weight: 1.07 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.