This item is Discontinued.

Bestorq Aftermarket Dixie Chopper XW2502-60 (Deck 60"  1998-02) Zero Turn Mower Replacement Belt, B128LG B128LG

This item is Discontinued.

Bestorq

Aftermarket Dixie Chopper XW2502-60 (Deck 60" 1998-02) Zero Turn Mower Replacement Belt, B128LG (Discontinued)

Mfr # B128LG
Zoro # G503817423
Country of Origin China
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B128LG
Zoro #
G503817423
UPC #
-
Country of Origin
China

Dimensions

Top Width
21/32 in
Outside Length
131 in
Height
7/16 in
Inside Length
128 in

Details

V-Belt Type
V Belt
Number of Ribs
1
Material
Kevlar (Aramid) and Rubber
Temp. Range
-60 F to 176 F
Standards
RMA
For Use With
Lawn and Garden
Replaces OEM Part
B128K
Replaces OEM Brand
Dixie Chopper
Weight
1.35 lbs.
Banded Belt
No
Storage Temp.
40F-100F
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-131 in Height-7/16 in Weight: 1.35 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.