This item is Discontinued.

Bestorq Aftermarket Husqvarna LT4140H (E4014-040) Riding Lawn Mower Replacement Belt, A80LG A80LG

This item is Discontinued.

Bestorq

Aftermarket Husqvarna LT4140H (E4014-040) Riding Lawn Mower Replacement Belt, A80LG (Discontinued)

Mfr # A80LG
Zoro # G503811704
Country of Origin China
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A80LG
Zoro #
G503811704
UPC #
-
Country of Origin
China
V-Belt Type
V Belt
Number of Ribs
1
Material
Kevlar (Aramid) and Rubber
Temp. Range
-60 F to 176 F
Standards
RMA
For Use With
Lawn and Garden
Replaces OEM Part
140294
Replaces OEM Brand
Husqvarna
Weight
0.5 lbs.
Banded Belt
No
Storage Temp.
40F-100F
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life

Dimensions

Top Width
1/2 in
Outside Length
82 in
Height
5/16 in
Inside Length
80 in

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-82 in Height-5/16 in Weight: 0.5 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.