This item is Discontinued.

Bestorq Aftermarket John Deere 1420 (Belt, Deck 72" S/N < 060000) Riding Lawn Mower Replacement Belt, C169 C169

This item is Discontinued.

Bestorq

Aftermarket John Deere 1420 (Belt, Deck 72" S/N < 060000) Riding Lawn Mower Replacement Belt, C169 (Discontinued)

Mfr # C169
Zoro # G603830148
Country of Origin China
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C169
Zoro #
G603830148
UPC #
-
Country of Origin
China
V-Belt Type
V Belt
Number of Ribs
1
Material
Fiberglass and Rubber
Temp. Range
-30 F to 160 F
Standards
RMA
For Use With
Heavy Duty General Application
Replaces OEM Brand
John Deere
Replaces OEM Part
C169
Weight
2.84 lbs.
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life

Dimensions

Top Width
7/8 in
Outside Length
173 in
Height
17/32 in
Inside Length
169 in

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-7/8 in Material-Rubber Outside Length-173 in Height-17/32 in Weight: 2.84 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.