This item is Discontinued.

Bestorq Aftermarket Replacement Belt for JOHN DEERE H31329 BB68

This item is Discontinued.

Bestorq

Aftermarket Replacement Belt for JOHN DEERE H31329 (Discontinued)

Mfr # BB68
Zoro # G403570022
Country of Origin China
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BB68
Zoro #
G403570022
UPC #
-
Country of Origin
China

Dimensions

Top Width
21/32 in
Outside Length
71 in
Height
17/32in
Inside Length
68 in

Details

V-Belt Type
Double Side V Belt
Number of Ribs
1
Material
Fiberglass and Rubber
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
0.92 lbs.
For Use With
Heavy Duty General Application
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Replaces OEM Brand
FORD/NEW HOLLAND
Replaces OEM Part
170203
Banded Belt
No
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Double Side V Belt Top Width-21/32 in Material-Rubber Outside Length-71 in Height-17/32in Weight: 0.92 lbs.

Ratings & reviews