This item is Discontinued.

Bestorq Aftermarket JOHN DEERE N121448 Replacement Belt, B113 B113

This item is Discontinued.

Bestorq

Aftermarket JOHN DEERE N121448 Replacement Belt, B113 (Discontinued)

Mfr # B113
Zoro # G503567106
Country of Origin China
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B113
Zoro #
G503567106
UPC #
-
Country of Origin
China

Dimensions

Top Width
5/8 in
Outside Length
116 in
Height
7/16 in
Inside Length
113 in

Details

V-Belt Type
V Belt
Number of Ribs
1
Material
Fiberglass and Rubber
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.16 lbs.
Application
Heavy Duty General Application
For Use With
Heavy Duty General Application
Replaces OEM Brand
FORD/NEW HOLLAND
Replaces OEM Part
42002
Banded Belt
No
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-116 in Height-7/16 in Weight: 1.16 lbs.

Ratings & reviews