This item is Discontinued.

Bestorq Aftermarket John Deere Z920M (Deck 48") Zero Turn Mower Replacement Belt, A160LG A160LG

This item is Discontinued.

Bestorq

Aftermarket John Deere Z920M (Deck 48") Zero Turn Mower Replacement Belt, A160LG (Discontinued)

Mfr # A160LG
Zoro # G103818677
Country of Origin China
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A160LG
Zoro #
G103818677
UPC #
-
Country of Origin
China

Dimensions

Top Width
1/2 in
Outside Length
162 in
Inside Length
160 in
Height
5/16 in

Details

V-Belt Type
V Belt
Number of Ribs
1
Material
Kevlar (Aramid) and Rubber
Temp. Range
-60 F to 176 F
Standards
RMA
For Use With
Lawn and Garden
Replaces OEM Part
TCU30510
Replaces OEM Brand
John Deere
Storage Temp.
40F-100F
Weight
0.99 lbs.
Banded Belt
No
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-162 in Height-5/16 in Weight: 0.99 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.