This item is Discontinued.

Bestorq Aftermarket Massey Ferguson 1692898 (Deck 38" 1692913 Deck) Zero Turn Mower Replacement Belt, A80LG A80LG

This item is Discontinued.

Bestorq

Aftermarket Massey Ferguson 1692898 (Deck 38" 1692913 Deck) Zero Turn Mower Replacement Belt, A80LG (Discontinued)

Mfr # A80LG
Zoro # G803820741
Country of Origin China
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A80LG
Zoro #
G803820741
UPC #
-
Country of Origin
China
V-Belt Type
V Belt
Number of Ribs
1
Material
Kevlar (Aramid) and Rubber
Temp. Range
-60 F to 176 F
Standards
RMA
For Use With
Lawn and Garden
Replaces OEM Part
A80K
Replaces OEM Brand
Massey Ferguson
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Weight
0.5 lbs.

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-82 in Height-5/16 in Weight: 0.5 lbs.

Ratings & reviews