This item is Discontinued.

Bestorq Aftermarket MASSEY FERGUSON 205235M1 Replacement Belt, C126 C126

This item is Discontinued.

Bestorq

Aftermarket MASSEY FERGUSON 205235M1 Replacement Belt, C126 (Discontinued)

Mfr # C126
Zoro # G803577645
Country of Origin China
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C126
Zoro #
G803577645
UPC #
-
Country of Origin
China
V-Belt Type
V Belt
Number of Ribs
1
Material
Fiberglass and Rubber
Temp. Range
-30 F to 160 F
Standards
RMA
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
For Use With
Heavy Duty General Application
Weight
2.12 lbs.
Replaces OEM Part
981-0810
Replaces OEM Brand
WHITE FARM EQUIPMENT
Banded Belt
No
Storage Temp.
40F-100F

Dimensions

Top Width
7/8 in
Outside Length
130 in
Height
17/32 in
Inside Length
126 in

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-7/8 in Material-Rubber Outside Length-130 in Height-17/32 in Weight: 2.12 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.