Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3VX355
- Zoro #
- G503804706
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 3/8 in
- Outside Length
- 35.5 in
- Height
- 21/64 in
- Inside Length
- 33.5 in
Details
- V-Belt Type
- Cogged Belt
- Number of Ribs
- 1
- Material
- Fiberglass and Rubber
- Temp. Range
- -30 F to 160 F
- Standards
- RMA
- For Use With
- Heavy Duty General Application
- Replaces OEM Brand
- MTD/ Cub Cadet/ White
- Replaces OEM Part
- 7540131
- Banded Belt
- No
- Weight
- 0.14 lbs.
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Storage Temp.
- 40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-35.5 in Height-21/64 in Weight: 0.14 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
