This item is Discontinued.

Bestorq Aftermarket WHITE FARM EQUIPMENT 981-1270 Replacement Belt, C141 C141

This item is Discontinued.

Bestorq

Aftermarket WHITE FARM EQUIPMENT 981-1270 Replacement Belt, C141 (Discontinued)

Mfr # C141
Zoro # G803585725
Country of Origin China
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C141
Zoro #
G803585725
UPC #
-
Country of Origin
China
V-Belt Type
V Belt
Number of Ribs
1
Material
Fiberglass and Rubber
Temp. Range
-30 F to 160 F
Standards
RMA
Application
Heavy Duty General Application
Weight
2.37 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
For Use With
Heavy Duty General Application
Replaces OEM Brand
JOHN DEERE
Replaces OEM Part
C11508
Storage Temp.
40F-100F
Banded Belt
No

Dimensions

Top Width
7/8 in
Outside Length
145 in
Height
17/32 in
Inside Length
141 in

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-7/8 in Material-Rubber Outside Length-145 in Height-17/32 in Weight: 2.37 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.