This item is Discontinued.

Bestorq Aftermarket WHITE FARM EQUIPMENT CO8904 Replacement Belt, C106 C106

This item is Discontinued.

Bestorq

Aftermarket WHITE FARM EQUIPMENT CO8904 Replacement Belt, C106 (Discontinued)

Mfr # C106
Zoro # G703577981
Country of Origin China
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C106
Zoro #
G703577981
UPC #
-
Country of Origin
China

Dimensions

Top Width
7/8 in
Outside Length
110 in
Height
17/32 in
Inside Length
106 in

Details

V-Belt Type
V Belt
Number of Ribs
1
Material
Fiberglass and Rubber
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
1.78 lbs.
For Use With
Heavy Duty General Application
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Replaces OEM Part
3155177R1
Replaces OEM Brand
CASE - I H
Banded Belt
No
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-7/8 in Material-Rubber Outside Length-110 in Height-17/32 in Weight: 1.78 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.