This item is Discontinued.

Bestorq AX103 105 in Outside Length, 3/8 in Top Width, 1 Ribs AX103

This item is Discontinued.

Bestorq

AX103 105 in Outside Length, 3/8 in Top Width, 1 Ribs (Discontinued)

Mfr # AX103
Zoro # G706412999
Country of Origin China
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX103
Zoro #
G706412999
UPC #
-
Country of Origin
China

Dimensions

Top Width
3/8 in
Outside Length
105 in
Inside Length
103 in
Height
5/16 in

Details

V-Belt Type
Cogged Belt
Industry Number
AX103
Number of Ribs
1
Material
Rubber
Temp. Range
-30 F to 160 F
Standards
RMA
For Use With
Heavy Duty General Application
Banded Belt
No
Storage Temp.
40F-100F
Weight
0.63
Features
Oil, Heat and crack resistant, 5 years of shelf life

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/8 in
Material-Rubber
Inside Length-103 in
Outside Length-105 in
Height-5/16 in
Number of Ribs-1
0.63
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.