This item is Discontinued.

Bestorq AX51 53 in Outside Length, 3/8 in Top Width, 1 Ribs AX51

This item is Discontinued.

Bestorq

AX51 53 in Outside Length, 3/8 in Top Width, 1 Ribs (Discontinued)

Mfr # AX51
Zoro # G606426218
Country of Origin China
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX51
Zoro #
G606426218
UPC #
-
Country of Origin
China

Dimensions

Top Width
3/8 in
Outside Length
53 in
Height
5/16 in
Inside Length
51 in

Details

V-Belt Type
Cogged Belt
Industry Number
AX51
Number of Ribs
1
Material
Rubber
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
0.31
Features
Oil, Heat and crack resistant, 5 years of shelf life
For Use With
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
No

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/8 in
Material-Rubber
Inside Length-51 in
Outside Length-53 in
Height-5/16 in
Number of Ribs-1
0.31
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.