
B104 107 in Outside Length, 5/8 in Top Width, 1 Ribs (Discontinued)
- Mfr # B104
- Zoro # G006417700
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B104
Zoro #
G006417700
UPC #
-
Country of Origin
China
Dimensions
Top Width
5/8 in
Outside Length
107 in
Inside Length
104 in
Height
7/16 in
Details
V-Belt Type
V Belt
Industry Number
B104
Number of Ribs
1
Material
Rubber
Temp. Range
-30 F to 160 F
Standards
RMA
For Use With
Heavy Duty General Application
Banded Belt
No
Weight
1.07
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-104 in
Outside Length-107 in
Height-7/16 in
Number of Ribs-1
1.07
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-104 in
Outside Length-107 in
Height-7/16 in
Number of Ribs-1
1.07
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.