This item is Discontinued.

Bestorq Aftermarket Replacement Belt for 3X3V1180 DODGE Replacement Banded Wedge V-Belt 3/3V1180

This item is Discontinued.

Bestorq

Aftermarket Replacement Belt for 3X3V1180 DODGE Replacement Banded Wedge V-Belt (Discontinued)

Mfr # 3/3V1180
Zoro # G203803160
Country of Origin China
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3/3V1180
Zoro #
G203803160
UPC #
-
Country of Origin
China

Dimensions

Top Width
3/8 in
Outside Length
120 in
Inside Length
118 in
Height
21/64 in

Details

V-Belt Type
Banded Belt
Number of Ribs
3
Material
Fiberglass and Rubber
Temp. Range
-30 F to 160 F
Standards
RMA
For Use With
Heavy Duty General Application
Replaces OEM Brand
DODGE
Replaces OEM Part
108313
Storage Temp.
40F-100F
Banded Belt
Yes
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.98 lbs.

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Belt Top Width-3/8 in Material-Rubber Outside Length-120 in Height-21/64 in Weight: 1.98 lbs. Number of Ribs-3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.