Shop BESTORQ

Banded V-Belt, B178/14, B, SBR, 181 in, 21/32 in Top Width

  • Mfr # B178/14

  • Zoro # G606422081


product price: 
$
950.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Belt
V-Belt Section
B
Industry Number
B178/14
Number of Ribs
14
Top Width
21/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B178/14
Zoro #
G606422081
UPC #
-
Country of Origin
China

Dimensions

Top Width
21/32 in
Thickness
7/16 in
Outside Length
181 in
Height
7/16 in
Inside Length
Inside Length-178 in

Details

Item
Banded V-Belt
V-Belt Type
Banded Belt
V-Belt Section
B
Industry Number
B178/14
Number of Ribs
14
Material
SBR
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 180 Degrees F
Standards
RMA
Banded Belt
Yes
Storage Temp.
40F-100F
For Use With
Heavy Duty General Application
Weight
36.51
Features
Oil, Heat and crack resistant, 5 years of shelf life

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-21/32 in
Material-Rubber
Inside Length-178 in
Outside Length-181 in
Height-7/16 in
Number of Ribs-14
36.51
Oil and Heat resistant

Ratings & reviews