This item is Discontinued.

Bestorq Banded V-Belt, C152/04, C, SBR, 156 in, 7/8 in Top Width C152/04

This item is Discontinued.

Bestorq

Banded V-Belt, C152/04, C, SBR, 156 in, 7/8 in Top Width (Discontinued)

Mfr # C152/04
Zoro # G606402205
Country of Origin China
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C152/04
Zoro #
G606402205
UPC #
-
Country of Origin
China
Item
Banded V-Belt
V-Belt Type
Banded Belt
V-Belt Section
C
Industry Number
C152/04
Number of Ribs
4
Material
SBR
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 180 Degrees F
Standards
RMA
Banded Belt
Yes
For Use With
Heavy Duty General Application
Storage Temp.
40F-100F
Weight
14.11
Features
Oil, Heat and crack resistant, 5 years of shelf life

Dimensions

Top Width
7/8 in
Thickness
17/32 in
Outside Length
156 in
Height
17/32 in
Inside Length
Inside Length-152 in

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-7/8 in
Material-Rubber
Outside Length-156 in
Height-17/32 in
Number of Ribs-4
14.11
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.