This item is Discontinued.

Bestorq Banded V-Belt, C220/10, C, SBR, 224 in, 7/8 in Top Width C220/10

This item is Discontinued.

Bestorq

Banded V-Belt, C220/10, C, SBR, 224 in, 7/8 in Top Width (Discontinued)

Mfr # C220/10
Zoro # G206419542
Country of Origin China
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C220/10
Zoro #
G206419542
UPC #
-
Country of Origin
China
Item
Banded V-Belt
V-Belt Type
Banded Belt
V-Belt Section
C
Industry Number
C220/10
Number of Ribs
10
Material
SBR
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 180 Degrees F
Standards
RMA
Banded Belt
Yes
For Use With
Heavy Duty General Application
Weight
51.04
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F

Dimensions

Top Width
7/8 in
Thickness
17/32 in
Outside Length
224 in
Inside Length
220 in
Height
17/32 in

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-7/8 in
Material-Rubber
Inside Length-220 in
Outside Length-224 in
Height-17/32 in
Number of Ribs-10
51.04
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.