This item is Discontinued.

Bestorq C116 120 in Outside Length, 7/8 in Top Width, 1 Ribs C116

This item is Discontinued.

Bestorq

C116 120 in Outside Length, 7/8 in Top Width, 1 Ribs (Discontinued)

Mfr # C116
Zoro # G606417490
Country of Origin China
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C116
Zoro #
G606417490
UPC #
-
Country of Origin
China

Dimensions

Top Width
7/8 in
Outside Length
120 in
Height
17/32 in
Inside Length
116 in

Details

V-Belt Type
V Belt
Industry Number
C116
Number of Ribs
1
Material
Rubber
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
1.95
For Use With
Heavy Duty General Application
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-7/8 in
Material-Rubber
Inside Length-116 in
Outside Length-120 in
Height-17/32 in
Number of Ribs-1
1.95
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.