This item is Discontinued.

Bestorq C270 274 in Outside Length, 7/8 in Top Width, 1 Ribs C270

This item is Discontinued.

Bestorq

C270 274 in Outside Length, 7/8 in Top Width, 1 Ribs (Discontinued)

Mfr # C270
Zoro # G406418086
Country of Origin China
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C270
Zoro #
G406418086
UPC #
-
Country of Origin
China
V-Belt Type
V Belt
Industry Number
C270
Number of Ribs
1
Material
Rubber
Temp. Range
-30 F to 160 F
Standards
RMA
For Use With
Heavy Duty General Application
Weight
4.54
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No

Dimensions

Top Width
7/8 in
Outside Length
274 in
Inside Length
270 in
Height
17/32 in

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-7/8 in
Material-Rubber
Inside Length-270 in
Outside Length-274 in
Height-17/32 in
Number of Ribs-1
4.54
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.