This item is Discontinued.

Bestorq Aftermarket Replacement Belt for 13XC765 METRIC STANDARD Cogged AX28

This item is Discontinued.

Bestorq

Aftermarket Replacement Belt for 13XC765 METRIC STANDARD Cogged (Discontinued)

Mfr # AX28
Zoro # G803838272
Country of Origin China
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX28
Zoro #
G803838272
UPC #
-
Country of Origin
China

Dimensions

Top Width
3/8 in
Outside Length
30 in
Height
5/16 in
Inside Length
28 in

Details

V-Belt Type
Cogged Belt
Number of Ribs
1
Material
Fiberglass and Rubber
Temp. Range
-30 F to 160 F
Standards
RMA
For Use With
Heavy Duty General Application
Replaces OEM Part
13XC815
Replaces OEM Brand
METRIC STANDARD
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Weight
0.17 lbs.

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-30 in Height-5/16 in Weight: 0.17 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.