Shop BESTORQ
See all product information
Create Account
Cogged V-Belt, B144, B, SBR, 147 in, 21/32 in Top Width
Mfr # B144
Zoro # G903836840
product price:Â
$
22.39
/ea
Key Features
V-Belt Type
Classical
V-Belt Section
B
Number of Ribs
1
Top Width
21/32 in
Outside Length
147 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B144
- Zoro #
- G903836840
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 21/32 in
- Outside Length
- 147 in
- Inside Length
- 144 in
- Height
- 7/16 in
- Thickness
- 7/16 in
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Classical
- V-Belt Section
- B
- Industry Number
- B144
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 180 Degrees F
- Standards
- RMA
- For Use With
- Bush Hog ES2052H2,1009583 UNITED FARM TOOLS, 816063C Land Pride FD2572,Land Pride FD2560,BUSH HOG 1550119,Bush Hog CZ2555
- Replaces OEM Part
- 1550119
- Replaces OEM Brand
- Bush Hog
- Storage Temp.
- 40F-100F
- Weight
- 1.48 lbs.
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Banded Belt
- No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-147 in Height-7/16 in Weight: 1.48 lbs.