Shop BESTORQ
See all product information
Create Account
Trapezoidal Timing Belt, 64 Teeth, Chloroprene, Neoprene, 24 in Wide, 0.375 in Pitch, D240L031
Mfr # D240L031
Zoro # G803641100
product price:Â $16.99
/eaKey Features
Belt Trade Size
L
Industry Number
D240L031
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
0.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D240L031
- Zoro #
- G803641100
- UPC #
- -
- Country of Origin
- China
Dimensions
- Belt Trade Size
- L
- Top Width
- 0.31 in
- Pitch Length
- 24 in
- Height
- 0.18 in
- Inside Length
- 24 in
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.31 inches Material: Rubber Number of Ribs: 1 Pitch Length: 24 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.