Shop BESTORQ

Curvilinear Timing Belt, 185 Teeth, Chloroprene, Neoprene, 925 mm Wide, 5 mm Pitch, 925-D5M-100

  • Mfr # 925-D5M-100

  • Zoro # G306416953


product price:  $336.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
D5M
Industry Number
925-D5M-100
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
100 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
925-D5M-100
Zoro #
G306416953
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
D5M
Top Width
100 mm
Pitch Length
925 mm
Height
0.21 in

Details

Item
Timing Belt
Industry Number
925-D5M-100
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Pitch
5 mm
Number of Teeth
185
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Standards
RMA
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 Degrees F to 160 Degrees F
Weight
1.98
Minimum Operating Temperature
-30 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-925 mm (36.42 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-925 mm (36.42 in)
Number of Teeth -185
Pitch-5
1.98
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products