Shop BESTORQ
See all product information
Create Account
Double Sided 8M timing belts, 1024-D8M-09
Mfr # 1024-D8M-09
Zoro # G306411835
product price:Â $33.25
/eaKey Features
Top Width
9 mm
Number of Ribs
1
Weight
0.18
Gearbelt Type
Double Side Timing Belt
Height
0.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1024-D8M-09
Zoro #
G306411835
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.32 in
Pitch Length
1024 mm
Belt Trade Size
D8M
Details
Number of Ribs
1
Weight
0.18
Gearbelt Type
Double Side Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Belt Coating
Nylon
Number of Teeth
128
Pitch
8 mm
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1024-D8M-09
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-1024 mm (40.31 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -128
Pitch-0.31 in
0.18
Oil and Heat resistant
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-1024 mm (40.31 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -128
Pitch-0.31 in
0.18
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.