Shop BESTORQ
See all product information
Create Account
Curvilinear Timing Belt, 330 Teeth, Chloroprene, Neoprene, 2640 mm Wide, 8 mm Pitch, 2640-D8M-20
Mfr # 2640-D8M-20
Zoro # G906411631
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
D8M
Industry Number
2640-D8M-20
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2640-D8M-20
- Zoro #
- G906411631
- UPC #
- -
- Country of Origin
- China
Dimensions
- Belt Trade Size
- D8M
- Top Width
- 20 mm
- Pitch Length
- 2640 mm
- Height
- 0.32 in
Details
- Item
- Timing Belt
- Industry Number
- 2640-D8M-20
- Tooth Shape
- Curvilinear
- Tooth Location
- Two Sided
- Pitch
- 8 mm
- Number of Teeth
- 330
- Belt Material
- Chloroprene, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 160 Degrees F
- Weight
- 1.02
- Banded Belt
- No
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Storage Temp.
- 40F-100F
- Number of Ribs
- 1
- Standards
- RMA
- Temp. Range
- -30 Degrees F to 160 Degrees F
- Gearbelt Type
- Double Side Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-2640 mm (103.94 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -330
Pitch-0.31 in
1.02
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-2640 mm (103.94 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -330
Pitch-0.31 in
1.02
Oil and Heat resistant