Shop BESTORQ

Trapezoidal Timing Belt, 73 Teeth, Chloroprene, Neoprene, 36.50 in Wide, 0.50 in Pitch, 365H150

  • Mfr # 365H150

  • Zoro # G606425594


product price:  $42.19
/ea

Key Features

Belt Trade Size
H
Industry Number
365H150
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
1.50 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
365H150
Zoro #
G606425594
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
H
Top Width
1.50 in
Pitch Length
36.50 in
Height
0.09 in

Details

Item
Timing Belt
Industry Number
365H150
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.50 in
Number of Teeth
73
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
0.31
Number of Ribs
1
Standards
RMA
Temp. Range
-30 Degrees F to 160 Degrees F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1-1/2 in
Material-Rubber
Pitch Length-36.5 in
Height-0.09 in
Number of Ribs-1
Pitch Length-36.5 in
Number of Teeth -73
Pitch-0.5 in
0.31
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.