Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A32LG
- Zoro #
- G503802689
- UPC #
- -
- Country of Origin
- China
- V-Belt Type
- V Belt
- Number of Ribs
- 1
- Material
- Kevlar (Aramid) and Rubber
- Temp. Range
- -60 F to 176 F
- Standards
- RMA
- For Use With
- Lawn and Garden
- Replaces OEM Brand
- Husqvarna
- Replaces OEM Part
- 179092
- Banded Belt
- No
- Features
- Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
- Weight
- 0.21 lbs.
- Storage Temp.
- 40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-34 in Height-5/16 in Weight: 0.21 lbs.
