This item is Discontinued.

Bestorq Kevlar V-Belt, A80LG A80LG

This item is Discontinued.

Bestorq

Kevlar V-Belt, A80LG (Discontinued)

Mfr # A80LG
Zoro # G703572108
Country of Origin Singapore
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A80LG
Zoro #
G703572108
UPC #
-
Country of Origin
Singapore
V-Belt Type
V Belt
Number of Ribs
1
Material
Kevlar (Aramid) and Rubber
Temp. Range
-60 F to 176 F
Standards
RMA
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Application
Lawn and Garden
Weight
0.5 lbs.
For Use With
Lawn and Garden
Storage Temp.
40F-100F
Banded Belt
No

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.5 inches Material: Kevlar Number of Ribs: 1 Outside Circumference: 82inches Depth: 0.34 inches Oil and Heat resistant

Ratings & reviews