Shop BESTORQ

Micro V-Belt, 390J16, J, NR, 39 in, 1.472 in Top Width

  • Mfr # 390J16

  • Zoro # G806393952


product price: 
$
32.59
/ea

Key Features

V-Belt Type
Micro V Belt
V-Belt Section
J
Industry Number
390J16
Number of Ribs
16
Top Width
1.472 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
390J16
Zoro #
G806393952
UPC #
-
Country of Origin
China

Dimensions

Top Width
1.472 in
Thickness
0.16 in
Outside Length
39 in
Pitch Length
39 in
Height
0.16 in

Details

Item
Micro V-Belt
V-Belt Type
Micro V Belt
V-Belt Section
J
Industry Number
390J16
Number of Ribs
16
Material
NR
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 160 Degrees F
Standards
RMA
Storage Temp.
40F-100F
For Use With
Heavy Duty General Application
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.4

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1.472 in
Material-Rubber
Pitch Length-39 in
Height-0.16 in
Number of Ribs-16
Pitch-0.092in
0.4
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.