Shop BESTORQ

Timing Belt Model 110XL1262 11 in Effective length and 1262 in Top Width

  • Mfr # 110XL1262

  • Zoro # G907398863


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Weight
0.5
Temp. Range
-30 F to 160 F
Inside Length
11 in
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
110XL1262
Zoro #
G907398863
UPC #
-
Country of Origin
China

Dimensions

Inside Length
11 in
Top Width
12.62 in
Pitch Length
11 in
Belt Trade Size
XL

Details

Weight
0.5
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Color
BLACK
Number of Teeth
55
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Industry Number
110XL1262
Tooth Location
One Side
Pitch
0.2 in
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.