
Timing Belt Model 136MXL844 136 in Effective length and 844 in Top Width
Mfr # 136MXL844
Zoro # G907392632
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Type
Timing Belt
Weight
0.41
Height
0.044 in
Standards
RMA
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
136MXL844
Zoro #
G907392632
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
13.6 in
Details
Gearbelt Type
Timing Belt
Weight
0.41
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.