
Shop BESTORQ
See all product information
Timing Belt Model 1660H056 166 in Effective length and 056 in Top Width
Mfr # 1660H056
Zoro # G507393244
product price:Â $79.65
/eaKey Features
Banded Belt
No
Inside Length
166 in
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1660H056
Zoro #
G507393244
UPC #
-
Country of Origin
China
Dimensions
Inside Length
166 in
Pitch Length
166 in
Top Width
0.56 in
Belt Trade Size
H
Details
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
2.53
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in
Industry Number
1660H056
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Number of Teeth
332
Item
Timing Belt
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.