Shop BESTORQ
See all product information
Timing Belt Model 217L281 217 in Effective length and 281 in Top Width
Mfr # 217L281
Zoro # G607411077
product price:Â $67.49
/eaKey Features
Inside Length
21.7 in
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
0.71
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
217L281
Zoro #
G607411077
UPC #
-
Country of Origin
China
Dimensions
Inside Length
21.7 in
Belt Trade Size
L
Pitch Length
21.7 in
Top Width
2.81 in
Details
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
0.71
Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Color
BLACK
Pitch
0.375 in
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Number of Teeth
57
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Industry Number
217L281
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.