
Timing Belt Model 288XL969 288 in Effective length and 969 in Top Width
Mfr # 288XL969
Zoro # G807414649
product price:Â $233.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 F to 160 F
Banded Belt
No
Inside Length
28.8 in
Weight
1.02
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
288XL969
Zoro #
G807414649
UPC #
-
Country of Origin
China
Dimensions
Inside Length
28.8 in
Details
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
1.02
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.