
Timing Belt Model 326XL1569 326 in Effective length and 1569 in Top Width
Mfr # 326XL1569
Zoro # G507416219
product price:Â $391.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Weight
1.85
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
326XL1569
Zoro #
G507416219
UPC #
-
Country of Origin
China
Dimensions
Inside Length
32.6 in
Details
Storage Temp.
40F-100F
Weight
1.85
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.