Shop BESTORQ
See all product information
Timing Belt Model 450H056 45 in Effective length and 056 in Top Width
Mfr # 450H056
Zoro # G407427490
product price:Â $22.55
/eaKey Features
Storage Temp.
40F-100F
Weight
0.69
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
45 in
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
450H056
Zoro #
G407427490
UPC #
-
Country of Origin
China
Dimensions
Inside Length
45 in
Pitch Length
45 in
Belt Trade Size
H
Top Width
0.56 in
Details
Storage Temp.
40F-100F
Weight
0.69
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Color
BLACK
Tooth Shape
Trapezoidal
Tooth Location
One Side
Industry Number
450H056
Item
Timing Belt
Pitch
0.5 in
Belt Coating
Nylon
Number of Teeth
90
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.