Shop BESTORQ
See all product information
Create Account
Timing Belt Model 466MXL1462 466 in Effective length and 1462 in Top Width
Mfr # 466MXL1462
Zoro # G107424942
product price:Â $495.99
/ea
Free Shipping & Returns
Key Features
Inside Length
46.6 in
Standards
RMA
Height
0.044 in
Banded Belt
No
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
466MXL1462
Zoro #
G107424942
UPC #
-
Country of Origin
China
Dimensions
Inside Length
46.6 in
Height
0.044 in
Pitch Length
46.6 in
Top Width
14.62 in
Belt Trade Size
MXL
Details
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
2.39
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
582
Industry Number
466MXL1462
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Tooth Location
One Side
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Pitch
0.08 in
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.