Shop BESTORQ

Timing Belt Model 566XL137 566 in Effective length and 137 in Top Width

  • Mfr # 566XL137

  • Zoro # G607427122


product price:  $57.55
/ea

Key Features

Banded Belt
No
Inside Length
56.6 in
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
566XL137
Zoro #
G607427122
UPC #
-
Country of Origin
China

Dimensions

Inside Length
56.6 in
Top Width
1.37 in
Pitch Length
56.6 in
Belt Trade Size
XL

Details

Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Timing Belt
Weight
0.28
Color
BLACK
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Belt Coating
Nylon
Industry Number
566XL137
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
283
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.