Shop BESTORQ
See all product information
Create Account
Trapezoidal Timing Belt, 81 Teeth, Chloroprene, Neoprene, 6.50 in Wide, 0.08 in Pitch, 65MXL087
Mfr # 65MXL087
Zoro # G507430918
product price:Â
$
17.49
/ea
Key Features
Belt Trade Size
MXL
Industry Number
65MXL087
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65MXL087
- Zoro #
- G507430918
- UPC #
- -
- Country of Origin
- China
Dimensions
- Belt Trade Size
- MXL
- Top Width
- 0.87 in
- Pitch Length
- 6.50 in
- Inside Length
- 6.5 in
- Height
- 0.044 in
Details
- Item
- Timing Belt
- Industry Number
- 65MXL087
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.08 in
- Number of Teeth
- 81
- Belt Material
- Chloroprene, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 160 Degrees F
- Temp. Range
- -30 Degrees F to 160 Degrees F
- Gearbelt Type
- Timing Belt
- Standards
- RMA
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Storage Temp.
- 40F-100F
- Weight
- 0.02
- Banded Belt
- No
- Color
- BLACK
- Minimum Operating Temperature
- -30 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels