Shop BESTORQ

Timing Belt Model 73MXL775 73 in Effective length and 775 in Top Width

  • Mfr # 73MXL775

  • Zoro # G107438765


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Banded Belt
No
Temp. Range
-30 F to 160 F
Inside Length
7.3 in
Storage Temp.
40F-100F
Height
0.044 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
73MXL775
Zoro #
G107438765
UPC #
-
Country of Origin
China

Dimensions

Inside Length
7.3 in
Height
0.044 in
Top Width
7.75 in
Pitch Length
7.3 in
Belt Trade Size
MXL

Details

Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
0.2
Color
BLACK
Tooth Shape
Trapezoidal
Tooth Location
One Side
Number of Teeth
91
Pitch
0.08 in
Maximum Operating Temperature
160 Degrees F
Industry Number
73MXL775
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.