Shop BESTORQ
See all product information
Timing Belt Model 82MXL069 82 in Effective length and 069 in Top Width
Mfr # 82MXL069
Zoro # G607431457
product price:Â $16.29
/eaKey Features
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Height
0.044 in
Inside Length
8.2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
82MXL069
Zoro #
G607431457
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
8.2 in
Belt Trade Size
MXL
Top Width
0.69 in
Pitch Length
8.2 in
Details
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
0.02
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Color
BLACK
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.08 in
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Industry Number
82MXL069
Number of Teeth
102
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.