Shop BESTORQ

Timing Belt Model 88XL456 88 in Effective length and 456 in Top Width

  • Mfr # 88XL456

  • Zoro # G707432583


product price:  $70.89
/ea

Key Features

Temp. Range
-30 F to 160 F
Inside Length
8.8 in
Weight
0.15
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
88XL456
Zoro #
G707432583
UPC #
-
Country of Origin
China

Dimensions

Inside Length
8.8 in
Belt Trade Size
XL
Top Width
4.56 in
Pitch Length
8.8 in

Details

Temp. Range
-30 F to 160 F
Weight
0.15
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Color
BLACK
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Item
Timing Belt
Pitch
0.2 in
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
88XL456
Number of Teeth
44
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.